Shop All Hub, Circulating & Gear Oils
Lubriplate
Synthetic PAO Fluid Drum 680 ISO Viscosity, Water White
Mfr # L0978-062
Zoro # G601865432
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,408.99
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 680
- Series SYN LUBE
- Color Water White
- Flash Point 500°F
- Application Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0978-062
- Zoro # G601865432
- UPC # 89215497812
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 680 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 500°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Drum |
Four-Ball Wear | 0.34 mm |
Viscosity @ 100 C (cSt) | 57 |
Fire Point | 545°F |
AGMA Number | 8 |
Viscosity @ 100 F (SUS) | 3289 |
API Gravity | 34.5 |
Viscosity @ 210 F (SUS) | 275 |
Neutrilization Number | 0.8 |
Viscosity @ 40 C (cSt) | 623 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Bumper Step Pad Repl (00000977)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- ILC Replacement for OSRAM SYLVANIA K5632 (K5632 OSRAM SYLVANIA)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- D-A LUBRICANT CO D-A SynSure Synthetic Gear Oil SAE 75W90 - 5 Gallon Plastic Pail (14428)
- Lubriplate Hub, Circulating & Gear Oils