Shop All Hub, Circulating & Gear Oils
Lubriplate
Synthetic PAO Fluid Drum 460 ISO Viscosity, Water White
Mfr # L0977-061
Zoro # G301865350
product price: $1,805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,805.99
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 460
- Series SYN LUBE
- Color Water White
- Flash Point 505°F
- Application Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0977-061
- Zoro # G301865350
- UPC # 89215497706
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 460 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 505°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Drum |
Four-Ball Wear | 0.34 mm |
Viscosity @ 100 C (cSt) | 45 |
API Gravity | 35.1 |
AGMA Number | 7 |
Viscosity @ 210 F (SUS) | 211 |
Neutrilization Number | 0.8 |
Viscosity @ 100 F (SUS) | 2143 |
Fire Point | 550°F |
Viscosity @ 40 C (cSt) | 446 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES SPOT WELD CUTTER 1/2" COBALT (KE77425)
- A & I PRODUCTS Flat Hydraulic Coupler Socket, Female, 1/2" NPT 6" x4" x1" (A-FF-501-8FP-P)
- SKF Shaft Seal, 1-1/2 x 1-55/64 x 1/4", HM14, NBR (14810)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- D-A LUBRICANT CO D-A GearSyn RO Full Synthetic Gear Oil ISO 220 - 35 Lb Plastic Pail (14858LB)
- Lubriplate Hub, Circulating & Gear Oils