Shop All Hub, Circulating & Gear Oils
Lubriplate
Synthetic PAO Fluid Drum 220 ISO Viscosity, Water White
Mfr # L0975-062
Zoro # G701865790
product price: $6,056.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,056.99
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 220
- Series SYN LUBE
- Color Water White
- Flash Point 510°F
- Application Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0975-062
- Zoro # G701865790
- UPC # 89215497515
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 220 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 510°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Drum |
Four-Ball Wear | 0.34 mm |
Viscosity @ 100 C (cSt) | 26 |
Viscosity @ 210 F (SUS) | 128 |
API Gravity | 36.7 |
Neutrilization Number | 0.8 |
Fire Point | 555°F |
Viscosity @ 100 F (SUS) | 1088 |
AGMA Number | 5 |
Viscosity @ 40 C (cSt) | 216 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (12531)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- THRIVE AGMA EP#4 ISO 150 5 Gal Pail (405144)
- Lubriplate Hub, Circulating & Gear Oils