Shop All Hub, Circulating & Gear Oils
Lubriplate
Synthetic PAO Fluid Drum 150 ISO Viscosity, Water White
Mfr # L0974-061
Zoro # G601865579
product price: $1,804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,804.99
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 150
- Series SYN LUBE
- Color Water White
- Flash Point 510°F
- Application Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0974-061
- Zoro # G601865579
- UPC # 89215497409
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 150 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 510°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Drum |
Four-Ball Wear | 0.34 mm |
AGMA Number | 4 |
Fire Point | 555°F |
Viscosity @ 100 C (cSt) | 20 |
Viscosity @ 210 F (SUS) | 97 |
Neutrilization Number | 0.8 |
API Gravity | 36.8 |
Viscosity @ 40 C (cSt) | 151 |
Viscosity @ 100 F (SUS) | 762 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S56240 Ignition Switch, w 2 Keys Fits Cobo 1415900011 (S.56240-SPX_2)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- ILC Replacement for Tungsram 1057 replacement light bulb lamp, 10PK (1057 TUNGSRAM)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0163-035)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 1 qt Synthetic PAO Fluid 460 ISO Viscosity, Water White (L0981-054)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 46 55 Gal Drum (455177)
- Lubriplate Hub, Circulating & Gear Oils