Shop All Food Grade Lubricants
Lubriplate
Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40
Mfr # L0197-098
Zoro # G600663305
product price: $750.99
/pk 40, $18.77/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Freezer and Cold Temperature Applications
- NSF Rating H1
- Lubricant Container Cartridge
- Min. Operating Temp. Range -60°F
- Max. Operating Temp. Range 350°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0197-098
- Zoro # G600663305
- UPC # 89215319701
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Grease |
Lubricant Application | Freezer and Cold Temperature Applications |
NSF Rating | H1 |
Lubricant Container | Cartridge |
Min. Operating Temp. Range | -60°F |
Max. Operating Temp. Range | 350°F |
Lubricant Color | White |
Series | SFL |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with N08 Locknut (W08)
- DAYTON 5L720 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (5L720)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- LUBRIPLATE Fml-2, ¼ Drum, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-039)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- LUBRIPLATE Fgl-2, ¼ Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-039)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-060)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- Lubriplate Penetrants and Lubricants