Shop All Lubricants
Lubriplate
Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK
Mfr # L0336-098
Zoro # G110073489
product price: $655.99
/pk 40, $16.40/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High-Speed Anti-Friction Bearings, Low Temperatures
- Four-Ball Wear 0.5 mm
- Dropping Point 445°F
- Container Type Cartridge
- Series SYN GR-132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0336-098
- Zoro # G110073489
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High-Speed Anti-Friction Bearings, Low Temperatures |
Four-Ball Wear | 0.5 mm |
Dropping Point | 445°F |
Container Type | Cartridge |
Series | SYN GR-132 |
Min. Operating Temp. | -49°F |
Color | Off-White |
Lubricant Type | Grease |
Max. Operating Temp. | 300°F |
Pour Point | -67°F |
Grease Thickener | Lithium Complex |
Flash Point | 385°F |
Description
SYN GR-132, 40 CARTRIDGES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- ARMSTRONG R47363-001 208/230V 1/4 Hp 1075 (R47363-001)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- LUBRIPLATE Biobased Ep-2, 40 Cartridges, Biodegradable, Water Resistant Grease (L0341-098)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- TRI-FLOW Multipurpose Lubricant, Pin Point (TFC20027)
- Lubriplate Penetrants and Lubricants