Shop All Lubricants
Lubriplate
Synthetic fluid, recommended for oven chains and other industrial bearing and gear applications, DRUM
Mfr # L1076-062
Zoro # G410760515
product price: $6,571.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,571.99
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chains, High Temperature Bearing And Gear Applications
- Lubricant Type Oil
- Four-Ball Wear 0.5 mm
- Container Type Drum
- Flash Point 450°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1076-062
- Zoro # G410760515
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Oven Chains, High Temperature Bearing And Gear Applications |
Lubricant Type | Oil |
Four-Ball Wear | 0.5 mm |
Container Type | Drum |
Flash Point | 450°F |
ISO Viscosity Grade | 68 |
Series | SCL |
Pour Point | -32°F |
Description
LUBRIPLATE SCL-HD Series are unique combinations of synthetic fluids specifically designed for use on oven chains and other industrial bearing and gear applications in which high temperatures are encountered. The combination of an ashless additive system
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3DGDL3, Return Line, 3 micron, Inside-Out (MF0063401)
- K-TOOL INTERNATIONAL K-Tool 1/4 X 25' Recoil Air Hose Nylon Yellow (KTI-71025)
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3GWG6)
- LUBRIPLATE Ho-3 Lubricating Oil, 5 Gal Pail, Iso-15O/Agma 4 Fluid For Bearings (L0764-060)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- KRYTOX 2 oz Tube White (280 AC)
- Lubriplate Penetrants and Lubricants