Shop All Lubricants
Lubriplate
Synthetic fluid, recommended for machine metal surfaces where there is sugar build-up, 12PK
Mfr # L0570-067
Zoro # G010760526
product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery
- NSF Rating H1
- Series SYN-FG SDO
- Lubricant Type Oil
- Flash Point 450°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0570-067
- Zoro # G010760526
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery |
NSF Rating | H1 |
Series | SYN-FG SDO |
Lubricant Type | Oil |
Flash Point | 450°F |
Description
LUBRIPLATE SYN-FG SDO is an NSF H1 registered food grade synthetic sugar dissolving oil. SYN-FG SDO is specifically designed to remove sugar deposits and to lubricate machine components exposed to sugar contamination reducing and preventing future sugar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- Lubriplate Lubricants