Shop All Lubricants
Lubriplate
Synthetic EP fluid for gear boxes, ISO-460 SYNLUBE HD 460, DRUM
Mfr # L1003-062
Zoro # G010760533
product price: $6,727.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$6,727.99
Free 30-Day Returns
Key Features
- Lubricant Application Gear and Bearings
- Series SYN LUBE HD
- Four-Ball Wear 0.34 mm
- Container Type Drum
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1003-062
- Zoro # G010760533
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Gear and Bearings |
Series | SYN LUBE HD |
Four-Ball Wear | 0.34 mm |
Container Type | Drum |
Lubricant Type | Oil |
Flash Point | 550Β°F |
ISO Viscosity Grade | 460 |
Color | Colorless |
Description
LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are high performance, extreme pressure synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- LUBRIPLATE Chain & Cable Heavy, ΒΌ Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-039)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- ILC Replacement for Radio Shack Deoxit X10s Precision Instrument OIL PEN - 6 ML (DEOXIT X10S PRECISION INSTRUMENT OIL PEN - 6 ML R)
- Lubriplate Lubricants