Shop All Lubricants
Lubriplate
Synlube Hd 220, 4/1 Gal Jugs, 4PK
Mfr # L1001-057
Zoro # G505831458
product price: $490.99
/pk 4, $122.75/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Gear and Bearings
- Container Size 1 gal
- Color Colorless
- Container Type Jug
- Flash Point 540°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1001-057
- Zoro # G505831458
- UPC # 89215000579
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Details
Lubricant Application | Gear and Bearings |
Color | Colorless |
Container Type | Jug |
Flash Point | 540°F |
ISO Viscosity Grade | 220 |
Series | SYN LUBE HD |
Lubricant Type | Oil |
Four-Ball Wear | 0.34 mm |
Description
Synthetic EP fluid for gear boxes, ISO-220
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- LUBRIPLATE No. 777, 35 Lb Pail, Auto Starter Specification Grease (L0081-035)
- Lubriplate Penetrants and Lubricants