Shop All Lubricants
Lubriplate
Syncomp An-46, Drum, Oil Flooded Rotary Screw And Rotary Vane Compressors
Mfr # L1030-062
Zoro # G701865325
product price: $5,738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,738.99
Free 30-Day Returns
Key Features
- Lubricant Application Oil Flooded Rotary Screw And Rotary Vane Compressors
- ISO Viscosity Grade 46
- SAE Grade 20
- Container Type Drum
- Series SYNCOMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1030-062
- Zoro # G701865325
- UPC # 89215001118
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Oil Flooded Rotary Screw And Rotary Vane Compressors |
ISO Viscosity Grade | 46 |
SAE Grade | 20 |
Container Type | Drum |
Series | SYNCOMP |
Lubricant Type | Oil |
Pour Point | -45°F |
Flash Point | 480°F |
Four-Ball Wear | 0.41 mm |
Description
Oil flooded rotary screw and rotary vane compressors and other applications requiring an oxidation resistant lubricant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 32 # of Teeth (80BS32 X 1 15/16)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-094 (L0034-094)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- Lubriplate Lubricants