Shop All Lubricants
Lubriplate
Syncomp An-46, 5 Gal Pail
Mfr # L1030-060
Zoro # G005831545
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Oil Flooded Rotary Screw And Rotary Vane Compressors
- Container Size 5 gal
- Series SYNCOMP
- Container Type Pail
- SAE Grade 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1030-060
- Zoro # G005831545
- UPC # 89215004034
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Oil Flooded Rotary Screw And Rotary Vane Compressors |
Series | SYNCOMP |
Container Type | Pail |
SAE Grade | 20 |
Flash Point | 480°F |
Four-Ball Wear | 0.41 mm |
ISO Viscosity Grade | 46 |
Pour Point | -45°F |
Lubricant Type | Oil |
Description
Oil flooded rotary screw and rotary vane compressors and other applications requiring an oxidation resistant lubricant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD (20026568)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- LEGACY Lube-Link low profile right angle 4-Jaw (LML2162)
- Lubriplate Lubricants