Shop All Compressor Oil
Lubriplate
Synac-32, Drum, Diester Synthetic Air Compressor Fluid, Iso-32
Mfr # L0932-062
Zoro # G001865254
product price: $4,884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,884.99
Free 30-Day Returns
Key Features
- Container Type Drum
- SAE Grade 10
- ISO Viscosity Grade 32
- Flash Point 450°F
- Viscosity @ 100C 6 cSt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0932-062
- Zoro # G001865254
- UPC # 89215493210
- Country of Origin United States
- Category Compressor Oil
Details
Item | Air Compressor Fluid |
Container Type | Drum |
SAE Grade | 10 |
ISO Viscosity Grade | 32 |
Flash Point | 450°F |
Viscosity @ 100C | 6 cSt |
Application | Rotary Screw, Rotary Vane and Reciprocating Air Compressors, Vacuum Pumps and Blowers |
Four-Ball Wear | 0.4 mm |
Color | Amber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- LUBRIPLATE Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0706-057)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- DUOSEAL Oil, Pump, 1 Qt (1407K-11)
- Lubriplate Air Compressors