Shop All Compressor Oil
Lubriplate
Synac-32, 5 Gal Pail, Diester Synthetic Air Compressor Fluid, Iso-32
Mfr # L0932-060
Zoro # G101865437
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- SAE Grade 10
- ISO Viscosity Grade 32
- Flash Point 450°F
- Application Rotary Screw, Rotary Vane and Reciprocating Air Compressors, Vacuum Pumps and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0932-060
- Zoro # G101865437
- UPC # 89215593200
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal |
Details
Item | Air Compressor Fluid |
Container Type | Pail |
SAE Grade | 10 |
ISO Viscosity Grade | 32 |
Flash Point | 450°F |
Application | Rotary Screw, Rotary Vane and Reciprocating Air Compressors, Vacuum Pumps and Blowers |
Color | Amber |
Four-Ball Wear | 0.4 mm |
Viscosity @ 100C | 6 cSt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- TRITAN Integral Shaft Water Pump Bearing, Shaft .627, OD 1.1811, Overall L 6.2810, Bearing L 1.531 (885586)
- CONTINENTAL CONTITECH AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64)
- LUBRIPLATE Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0706-057)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 12 qt. (610-1366)
- Lubriplate Air Compressors