Shop All Lubricants
Lubriplate
Synac-150, Drum, Diester Synthetic Air Compressor Fluid, Iso-150
Mfr # L0936-062
Zoro # G501865846
product price: $5,549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,549.99
Free 30-Day Returns
Key Features
- Lubricant Application Vacuum Pumps, Blowers, Gear Boxes, Centrifuges and Chains
- Lubricant Type Oil
- Flash Point 540°F
- ISO Viscosity Grade 150
- Series SYNAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0936-062
- Zoro # G501865846
- UPC # 89215493616
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Vacuum Pumps, Blowers, Gear Boxes, Centrifuges and Chains |
Lubricant Type | Oil |
Flash Point | 540°F |
ISO Viscosity Grade | 150 |
Series | SYNAC |
Four-Ball Wear | 0.45 mm |
Container Type | Drum |
Color | Amber |
SAE Grade | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX1000)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- Lubriplate Penetrants and Lubricants