Shop All Lubricants
Lubriplate
Synac-150, 5 Gal Pail, Diester Synthetic Air Compressor Fluid, Iso-150
Mfr # L0936-060
Zoro # G801865980
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Vacuum Pumps, Blowers, Gear Boxes, Centrifuges and Chains
- Container Size 5 gal
- Container Type Pail
- Four-Ball Wear 0.45 mm
- SAE Grade 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0936-060
- Zoro # G801865980
- UPC # 89215593606
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Vacuum Pumps, Blowers, Gear Boxes, Centrifuges and Chains |
Container Type | Pail |
Four-Ball Wear | 0.45 mm |
SAE Grade | 40 |
Color | Amber |
Series | SYNAC |
ISO Viscosity Grade | 150 |
Lubricant Type | Oil |
Flash Point | 540°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- Lubriplate Penetrants and Lubricants