Shop All Lubricants
Lubriplate
Syn Ltr-2/460, ¼ Drum
Mfr # L0169-039
Zoro # G105831520
product price: $1,496.99
/ea
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Industrial Construction, Automotive, Marine, Mining
- Flash Point 505°F
- Dropping Point 464°F
- Max. Operating Temp. 450°F
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0169-039
- Zoro # G105831520
- UPC # 89215416905
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose Industrial Construction, Automotive, Marine, Mining |
Flash Point | 505°F |
Dropping Point | 464°F |
Max. Operating Temp. | 450°F |
Color | Red |
Min. Operating Temp. | -20°F |
Pour Point | -45°F |
Timken OK Load | 60 lb |
Container Type | Drum |
ISO Viscosity Grade | 460 |
Grease Thickener | Lithium Complex |
Series | SYN LTR-2 |
Lubricant Type | Grease |
Description
Lithium complex, heavy duty, tacky red-colored grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- LEGACY Grease Zerk Extractor (L5970)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- Lubriplate Lubricants