Shop All Lubricants
Lubriplate
Syn Htf-Light, Drum, Synthetic Heat Transfer Fluid
Mfr # L1014-062
Zoro # G401865229
product price: $3,686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,686.99
Free 30-Day Returns
Key Features
- Lubricant Application Oil-Type Heat Exchangers Used in Asphalt Plants, Roofers Tar Kettles, Concrete Tile and Black Curing Machines
- SAE Grade 10
- Color Water White
- Container Type Drum
- Flash Point 446°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1014-062
- Zoro # G401865229
- UPC # 89215000777
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Oil-Type Heat Exchangers Used in Asphalt Plants, Roofers Tar Kettles, Concrete Tile and Black Curing Machines |
SAE Grade | 10 |
Color | Water White |
Container Type | Drum |
Flash Point | 446°F |
Lubricant Type | Oil |
Series | SYN HTF-LIGHT |
ISO Viscosity Grade | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- Lubriplate Penetrants and Lubricants