Shop All Lubricants
Lubriplate
Syn-Fg Sdo, Drum, Synthetic Fluid, For Machine Metal Surfaces Where There Is Sugar Build-Up
Mfr # L0570-062
Zoro # G201865429
product price: $4,360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,360.99
Free 30-Day Returns
Key Features
- Lubricant Application Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery
- NSF Rating H1
- Lubricant Type Oil
- Flash Point 450°F
- Series SYN-FG SDO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0570-062
- Zoro # G201865429
- UPC # 89215557014
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery |
NSF Rating | H1 |
Lubricant Type | Oil |
Flash Point | 450°F |
Series | SYN-FG SDO |
Container Type | Drum |
Description
Syn-Fg Sdo, Drum, Synthetic Fluid, Recommended For Machine Metal Surfaces Where There Is Sugar Build-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06FP (2405-08-06)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE No. 777, 35 Lb Pail, Auto Starter Specification Grease (L0081-035)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- Lubriplate Penetrants and Lubricants