Shop All Lubricants
Lubriplate
Syn-Fg Sdo, 5 Gal Pail, Synthetic Fluid, For Machine Metal Surfaces Where There Is Sugar Build-Up
Mfr # L0570-060
Zoro # G601865449
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery
- NSF Rating H1
- Container Size 5 gal
- Container Type Pail
- Series SYN-FG SDO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0570-060
- Zoro # G601865449
- UPC # 89215557004
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery |
NSF Rating | H1 |
Container Type | Pail |
Series | SYN-FG SDO |
Flash Point | 450°F |
Lubricant Type | Oil |
Description
Syn-Fg Sdo, 5 Gal Pail, Synthetic Fluid, Recommended For Machine Metal Surfaces Where There Is Sugar Build-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB80 (2TB80)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid (L0873-060)
- LUBRIPLATE Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid (L0763-060)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #1 - 35 Lb Metal Pail (12719)
- Lubriplate Lubricants