Shop All Lubricants
Lubriplate
Syn 3002, Drum
Mfr # L0316-040
Zoro # G605831532
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$10,293.99
Free 30-Day Returns
Key Features
- Lubricant Application Heavy-Duty Industrial, Construction And Automotive Applications
- Color Gray/Black
- Pour Point -45°F
- Max. Operating Temp. 400°F
- Flash Point 505°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0316-040
- Zoro # G605831532
- UPC # 89215431618
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Heavy-Duty Industrial, Construction And Automotive Applications |
Color | Gray/Black |
Pour Point | -45°F |
Max. Operating Temp. | 400°F |
Flash Point | 505°F |
Grease Thickener | Lithium Complex |
Series | Syn 3000 |
Dropping Point | 500°F |
Timken OK Load | 60 lb |
Container Type | Drum |
Lubricant Type | Grease |
Min. Operating Temp. | -30°F |
Description
Synthetic, lithium complex, moly-disulfide general purpose grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35BS24H X 3/4)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (5VNK3)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Marine Safe Ho 32, 5 Gal Pail, Zinc-Free Iso-32 Heavy Duty Hydraulic Fluid (L0822-060)
- Lubriplate Lubricants