Shop All Lubricants
Lubriplate
Syn 1602 Pm/460, Quarter Drum
Mfr # L0298-039
Zoro # G706630904
product price: $2,669.99
/ea
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Paper Machine Bearings, Heavily Loaded Bearings, Bearings Operating in Heavy Washdown Areas, Bearings Operating in High Temperature Conditions
- Lubricant Type Grease
- Container Type Drum
- Dropping Point 505°F
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0298-039
- Zoro # G706630904
- UPC # 89215529806
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Paper Machine Bearings, Heavily Loaded Bearings, Bearings Operating in Heavy Washdown Areas, Bearings Operating in High Temperature Conditions |
Lubricant Type | Grease |
Container Type | Drum |
Dropping Point | 505°F |
Color | Off-White |
ISO Viscosity Grade | 460 |
Four-Ball Wear | 0.52 mm |
Series | SYN 1600 |
Grease Thickener | Lithium Complex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Poly Hp-2, 35 Lb Pail, Polyurea General Purpose Grease (L0191-035)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 5 gal. (10005)
- Lubriplate Lubricants