Shop All Lubricants
Lubriplate
Syn 1602 Pm/460, 35 Lb Pail
Mfr # L0298-035
Zoro # G806630903
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Paper Machine Bearings, Heavily Loaded Bearings, Bearings Operating in Heavy Washdown Areas, Bearings Operating in High Temperature Conditions
- Container Size 35 lb
- Grease Thickener Lithium Complex
- Color Off-White
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0298-035
- Zoro # G806630903
- UPC # 89215529803
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Paper Machine Bearings, Heavily Loaded Bearings, Bearings Operating in Heavy Washdown Areas, Bearings Operating in High Temperature Conditions |
Grease Thickener | Lithium Complex |
Color | Off-White |
Container Type | Pail |
Four-Ball Wear | 0.52 mm |
Lubricant Type | Grease |
Dropping Point | 505°F |
Series | SYN 1600 |
ISO Viscosity Grade | 460 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 6005-2RSJEM (6005 2RS JEM)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- LUBRIPLATE Spo-233, 12/2 Lb Btls, Iso-100 Tacky Fluid For Way And Bearing Applications (L0243-013)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- Lubriplate Penetrants and Lubricants