Shop All Lubricants
Lubriplate
Syn 1602, Drum, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease
Mfr # L0302-040
Zoro # G101865550
product price: $7,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,773.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose And Heavy-Duty Industrial Applications
- Container Type Drum
- Series SYN 1600
- Timken OK Load 60 lb
- Max. Operating Temp. 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0302-040
- Zoro # G101865550
- UPC # 89215430215
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose And Heavy-Duty Industrial Applications |
Container Type | Drum |
Series | SYN 1600 |
Timken OK Load | 60 lb |
Max. Operating Temp. | 400°F |
Min. Operating Temp. | -30°F |
Pour Point | -45°F |
Flash Point | 505°F |
Dropping Point | 500°F |
Grease Thickener | Lithium Complex |
Lubricant Type | Grease |
Color | Off-White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 3450 rpm, 115V (048S34S2003)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- FOSTER Plug, O60 Series, 1/4" (O-17)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- LUBRIPLATE Ho-3 Lubricating Oil, 5 Gal Pail, Iso-15O/Agma 4 Fluid For Bearings (L0764-060)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- LUBRIPLATE No. 930-Aaa, ¼ Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-039)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- Lubriplate Penetrants and Lubricants