Shop All Lubricants
Lubriplate
Syn 1602, ¼ Drum, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease
Mfr # L0302-039
Zoro # G401865595
product price: $2,249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,249.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose And Heavy-Duty Industrial Applications
- Container Type Drum
- Flash Point 505°F
- Timken OK Load 60 lb
- Series SYN 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0302-039
- Zoro # G401865595
- UPC # 89215430208
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose And Heavy-Duty Industrial Applications |
Container Type | Drum |
Flash Point | 505°F |
Timken OK Load | 60 lb |
Series | SYN 1600 |
Color | Off-White |
Lubricant Type | Grease |
Pour Point | -45°F |
Grease Thickener | Lithium Complex |
Dropping Point | 500°F |
Max. Operating Temp. | 400°F |
Min. Operating Temp. | -30°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- PARKER Seal, 3/8In, Silicone (P300-9A)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- Lubriplate Lubricants