Shop All Lubricants
Lubriplate
Syn 1601, ¼ Drum
Mfr # L0301-039
Zoro # G505831472
product price: $2,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose And Heavy-Duty Industrial Applications
- Color Off-White
- Lubricant Type Grease
- Timken OK Load 50 lb
- Dropping Point 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0301-039
- Zoro # G505831472
- UPC # 89215430109
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose And Heavy-Duty Industrial Applications |
Color | Off-White |
Lubricant Type | Grease |
Timken OK Load | 50 lb |
Dropping Point | 500°F |
Container Type | Drum |
Series | SYN 1600 |
Min. Operating Temp. | -40°F |
Grease Thickener | Lithium Complex |
Pour Point | -50°F |
Max. Operating Temp. | 400°F |
Flash Point | 500°F |
Description
Synthetic, lithium complex, NLGI No. 1 for medium to high speed apps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- NACHI 51100 Thrust Ball Bearing, 51110 (51110)
- HONEYWELL F76S1031 1-1/4" Water Filter (F76S1031)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- LUBRIPLATE No. 630-A, 4/6 Lb Tubs, 4PK (L0066-005)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- Lubriplate Penetrants and Lubricants