Shop All Lubricants
Lubriplate
Syn 1601, 40 Cartridges, Synthetic, Lithium Complex, Nlgi No. 1 For Medium To High Speed Apps.
Mfr # L0301-098
Zoro # G601865494
product price: $872.99
/pk 40, $21.82/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose And Heavy-Duty Industrial Applications
- Pour Point -50°F
- Color Off-White
- Grease Thickener Lithium Complex
- Min. Operating Temp. -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0301-098
- Zoro # G601865494
- UPC # 89215330102
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose And Heavy-Duty Industrial Applications |
Container Type | Cartridge |
Pour Point | -50°F |
Color | Off-White |
Grease Thickener | Lithium Complex |
Min. Operating Temp. | -40°F |
Timken OK Load | 50 lb |
Dropping Point | 500°F |
Lubricant Type | Grease |
Flash Point | 500°F |
Max. Operating Temp. | 400°F |
Series | SYN 1600 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FOR-GAUGE PORT (GP6504-06-06-04FB)
- D&D 1140mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1140)
- HERITAGE INDUSTRIAL PushOn QC Btn Hd Tip Coupler 90D CS ZC (H84480)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke (10302)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE No. 105, 4/6 Lb Tubs, Motor Assembly Grease (L0034-005)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- Lubriplate Lubricants