Shop All Motor Oil
Lubriplate
Super Hds M.O. 5W-20, Drum
Mfr # L0789-062
Zoro # G005831507
product price: $2,395.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,395.99
Free 30-Day Returns
Key Features
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
- Viscosity @ 100C 8.7 cSt
- Type Oil
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0789-062
- Zoro # G005831507
- UPC # 89215478910
- Country of Origin United States
- Category Motor Oil
Details
Item | Motor Oil |
SAE Grade - Engine and Motor Oils | 5W-20 |
Color | Amber |
Viscosity @ 100C | 8.7 cSt |
Type | Oil |
Container Type | Drum |
Application | Passenger Cars, Light Trucks And Sport Utility Vehicles |
SAE Grade | 5W-20 |
ISO Viscosity Grade | 68 |
Flash Point | 400°F |
Viscosity @ 40 C (cSt) | 68 |
Description
SAE 5W-20 automotive oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6839)
- WESTIN Molded Running Boards (27-0015)
- A & I PRODUCTS Weather Strip Seal, Glass Mounting, 792" Long 16" x16" x9" (A-AL164267)
- WIX FILTERS Air Filter, 46407 (46407)
- LUBRIPLATE Sae-30 Non-Detergent Automotive Oil PK12 (L0807-054)
- LUBRIPLATE Stamping Oil #7, Drum, Vanishing Forming Oil (F0560-062)
- QUAKER STATE Defy 5W-30 Gasoline Synthetic Blend Motor Oil 1 qt (550043276)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- RENEWABLE LUBRICANTS Engine Oil, 10W-30, Bio-Synthetic, 1 Gal. (85173)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- MAG 1 Synthetic Motor Oil, 5W-30, 1 Qt. (MAG64835)
- Lubriplate Motor Oil