Shop All Lubricants
Lubriplate
Sto-4 Oil, Drum, For Stirrups On Bottle Filling Machines
Mfr # L0860-062
Zoro # G601865364
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,371.99
Free 30-Day Returns
Key Features
- Lubricant Application Lubrication of Stirrups on Bottle Filling Machines
- ISO Viscosity Grade 46
- Color Amber
- SAE Grade 20
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0860-062
- Zoro # G601865364
- UPC # 89215486014
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Lubrication of Stirrups on Bottle Filling Machines |
ISO Viscosity Grade | 46 |
Color | Amber |
SAE Grade | 20 |
Lubricant Type | Oil |
Flash Point | 320ΓΒ°F |
Series | STO |
Container Type | Drum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5208ZZ (5208ZZ)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- DYNABRADE Bearing (02695)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Synthetic Pao Fluid For Gear Boxes, Iso-220 (L0975-060)
- LUBRIPLATE Synxtreme Ht Max, 28 Oz. Cart, Perfluoropolyether(Ptfe) Thickened Grease (L0331-002)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ΒΌ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- Lubriplate Penetrants and Lubricants