Shop All Lubricants
Lubriplate
Spo-233, Drum, Iso-100 Tacky Fluid For Way And Bearing Applications
Mfr # L0243-040
Zoro # G601865524
product price: $3,393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,393.99
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- ISO Viscosity Grade 100
- SAE Grade 30
- Lubricant Type Oil
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0243-040
- Zoro # G601865524
- UPC # 89215424313
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
ISO Viscosity Grade | 100 |
SAE Grade | 30 |
Lubricant Type | Oil |
Container Type | Drum |
Pour Point | -35°F |
Series | SPO |
Flash Point | 450°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- LEGACY BEARING PACKER FOR GREASE (LML2475)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- Lubriplate Lubricants