Shop All Lubricants
Lubriplate
Spo-233, ¼ Drum, Iso-100 Tacky Fluid For Way And Bearing Applications
Mfr # L0243-039
Zoro # G901865538
product price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- ISO Viscosity Grade 100
- Container Type Drum
- Lubricant Type Oil
- Series SPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0243-039
- Zoro # G901865538
- UPC # 89215424306
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
ISO Viscosity Grade | 100 |
Container Type | Drum |
Lubricant Type | Oil |
Series | SPO |
Flash Point | 450°F |
Pour Point | -35°F |
SAE Grade | 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- YELLOC YELLOC SERVICELINE STANDARD, 10pc. Kit (SERVICELINE SSB10)
- BESTORQ Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Hydroflush, 5 Gal Pail, Synthetic Flushing Oil (L0798-060)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- TITAN SYRINGE AUTOMOTIVE FLUID (TL51884)
- Lubriplate Lubricants