Shop All Lubricants
Lubriplate
Spo-233, 4/7 Lb Jugs
Mfr # L0243-007
Zoro # G805831516
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Size 7 lb
- SAE Grade 30
- ISO Viscosity Grade 100
- Series SPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0243-007
- Zoro # G805831516
- UPC # 89215624300
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 7 lb |
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
SAE Grade | 30 |
ISO Viscosity Grade | 100 |
Series | SPO |
Lubricant Type | Oil |
Pour Point | -35°F |
Flash Point | 450°F |
Container Type | Jug |
Description
ISO-100 tacky fluid for way and bearing applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1760mm L - 8MGT-1760-36 (360G8M1760)
- FESTO Push-In Fitting QB-1/8-5/32-U-M (QB-1/8-5/32-U-M)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- LUBRIPLATE Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid (L0873-060)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- LUBRIPLATE No. 930-A, 4/6 Lb Tubs, 4PK (L0095-005)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- Lubriplate Lubricants