Shop All Lubricants
Lubriplate
Spo-222, ¼ Drum, Iso-68 Tacky Fluid For Way And Bearing Applications
Mfr # L0242-039
Zoro # G701865691
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- ISO Viscosity Grade 68
- Lubricant Type Oil
- Series SPO
- Pour Point -30°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0242-039
- Zoro # G701865691
- UPC # 89215424207
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
ISO Viscosity Grade | 68 |
Lubricant Type | Oil |
Series | SPO |
Pour Point | -30°F |
Flash Point | 415°F |
Container Type | Drum |
SAE Grade | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- CRC 11 wt oz., Aerosol, Dry Lubricant (03160)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- LUBRIPLATE No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease (L0095-004)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- GARDNER BENDER Wire Aide Series Wire Pulling Lubricant, 1 qt Bottle, Gel (79-006N)
- Lubriplate Lubricants