Shop All Lubricants
Lubriplate
Sp. Low Pour Hyd. Oil, Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid
Mfr # L0767-062
Zoro # G601865609
product price: $2,360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,360.99
Free 30-Day Returns
Key Features
- Lubricant Application Low Temperature Hydraulic Applications
- Pour Point -70°F
- Series HO
- SAE Grade 5W
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0767-062
- Zoro # G601865609
- UPC # 89215476718
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Low Temperature Hydraulic Applications |
Pour Point | -70°F |
Series | HO |
SAE Grade | 5W |
Container Type | Drum |
Lubricant Type | Oil |
ISO Viscosity Grade | 22 |
Flash Point | 315°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-33)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- SPEEDAIRE Repair Kits (22XJ89)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- Lubriplate Penetrants and Lubricants