Shop All Lubricants
Lubriplate
Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid
Mfr # L0767-060
Zoro # G401865922
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Low Temperature Hydraulic Applications
- Container Size 5 gal
- SAE Grade 5W
- Container Type Pail
- Flash Point 315°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0767-060
- Zoro # G401865922
- UPC # 89215576708
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Low Temperature Hydraulic Applications |
SAE Grade | 5W |
Container Type | Pail |
Flash Point | 315°F |
Lubricant Type | Oil |
Pour Point | -70°F |
ISO Viscosity Grade | 22 |
Series | HO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- LUBRIPLATE No. 3000-W, 40 Cartridges, Low Temperature, Moly-Disulfide Grease (L0107-098)
- LUBRIPLATE Hydraulic Oil Ho-2, Drum (L0762-062)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- Lubriplate Lubricants