Shop All Greases & Lubricants
Lubriplate
Slip Coat Grease Drum Orange
Mfr # L0215-040
Zoro # G201865610
product price: $2,536.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,536.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Series Neptune
- Color Orange
- Type Grease
- Min. Operating Temp. -20°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0215-040
- Zoro # G201865610
- UPC # 89215421510
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Slip Coat Grease |
Container Type | Drum |
Series | Neptune |
Color | Orange |
Type | Grease |
Min. Operating Temp. | -20°F |
Application | Ship Launching |
Max. Operating Temp. | 160°F |
Dropping Point | 200°F |
NLGI Grade | 3.5 |
Grease Thickener Type | Calcium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- GATES Coolant Hose, 24523 (24523)
- MOTORCRAFT Injector Asy, Cm5188 (CM5188)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- Lubriplate Greases & Lubricants