Shop All Lubricants
Lubriplate
Sfl/Fmo Gun Oil/Grease 12/1.5 Oz Dual Tray, 12PK
Mfr # L0689-085
Zoro # G705831531
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Firearms
- Container Size 1.5 oz
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0689-085
- Zoro # G705831531
- UPC # 89215168910
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1.5 oz |
Details
Lubricant Application | Firearms |
Lubricant Type | Oil |
Description
Oil/grease combo for firearm lubrication
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (1.25DXPSRM05.00)
- BETA Pen Oiler (017560001)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- BLASTER Multipurpose Lubricant, 11 Oz., Size, Clear (16-MPL-FG)
- Lubriplate Lubricants