Shop All Food Grade Lubricants
Lubriplate
Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease
Mfr # L0198-035
Zoro # G701865349
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 35 lb
- Lubricant Container Pail
- Min. Operating Temp. Range -40°F
- Max. Operating Temp. Range 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0198-035
- Zoro # G701865349
- UPC # 89215519804
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Pail |
Min. Operating Temp. Range | -40°F |
Max. Operating Temp. Range | 400°F |
Lubricant Color | White |
Series | SFL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25TN-25Z)
- FESTO Silencer U-3/4-B (U-3/4-B)
- SKF Single Row Ball Brgs (63000 2RS1)
- LUBRIPLATE Sfgo Ultra 68, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-060)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- LUBRIPLATE Htcl-Fg 68, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68 (L0946-060)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- LUBRIPLATE Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-060)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- Lubriplate Penetrants and Lubricants