Shop All Food Grade Lubricants
Lubriplate
Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems
Mfr # L0196-004
Zoro # G001865452
product price: $272.99
/pk 12, $22.75/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Freezer and Cold Temperature Applications
- NSF Rating H1
- Container Size 16 oz
- Lubricant Container Tub
- Min. Operating Temp. Range -60°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0196-004
- Zoro # G001865452
- UPC # 89215719617
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Grease |
Lubricant Application | Freezer and Cold Temperature Applications |
NSF Rating | H1 |
Lubricant Container | Tub |
Min. Operating Temp. Range | -60°F |
Max. Operating Temp. Range | 325°F |
Lubricant Color | White |
Series | SFL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Collet Wrench, 11mm (PN5ZL14018G)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- LUBRIPLATE Pure Flush, 12/1 Qts, H-1/Food Grade Flushing And Cleaning Fluid (L0816-054)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- LUBRIPLATE Synthetic H-1 Food Grade Multi-Purpose Grease PK40 (L0198-098)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- MOBIL Bearing Grease, White, 28 oz, Tube, PK12 (124551)
- Lubriplate Food Grade Lubricants