Shop All Food Grade Lubricants
Lubriplate
Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15
Mfr # L0930-057
Zoro # G301865862
product price: $415.99
/pk 4, $104.00/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Water White/Light Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0930-057
- Zoro # G301865862
- UPC # 89215693016
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Synthetic Fluid |
Lubricant Application | Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Water White/Light Straw |
Series | SFGO Ultra |
Description
Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Cold Temperature Applications, Iso-15 Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- DAYTON Motor Mounting Base (2M522)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- LUBRIPLATE H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing PK40 (L0232-098)
- LUBRIPLATE Fmo Gun Oil, 24/1.5 Oz Tray, 24PK (L0682-084)
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- LUBRIPLATE Sfgo Ultra 68, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-057)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- Lubriplate Penetrants and Lubricants