Shop All Lubricants
Lubriplate
Scl-Hd/220, 5 Gal Pail, Synthetic Fluid Encountered
Mfr # L1075-060
Zoro # G101865246
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chains, High Temperature Bearing And Gear Applications
- Container Size 5 gal
- Pour Point -32°F
- Series SCL
- Flash Point 542°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1075-060
- Zoro # G101865246
- UPC # 89215003747
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Oven Chains, High Temperature Bearing And Gear Applications |
Pour Point | -32°F |
Container Type | Pail |
Series | SCL |
Flash Point | 542°F |
Lubricant Type | Oil |
Four-Ball Wear | 0.3 mm |
ISO Viscosity Grade | 220 |
Description
Synthetic fluid, recommended for oven chains and other industrial bearing and gear applications in which high temperatures are encountered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- CLIMAX METAL PRODUCTS 2C-150-S Two-Piece Clamping Collar (2C-150-S)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- FOSTER Plug, 3/8"MPT, Steel (52-5)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- LUBRIPLATE Synflush, 12/1 Qts, Synthetic Ester Fluid For Flushing And Cleaning (L0962-054)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- ALLSTAR PERFORMANCE Allstar Performance ALL78241 1 lbs Tub Wheel Bearing Grease (ALL78241)
- Lubriplate Penetrants and Lubricants