Shop All Motor Oil
Lubriplate
Sae-30 Non-Detergent Automotive Oil PK12
Mfr # L0807-054
Zoro # G000663318
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber
- Viscosity (SUS @ 100 F) 505
- Container Size 1 qt
- Viscosity @ 100C 12 cSt
- Pour Point -5°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0807-054
- Zoro # G000663318
- UPC # 89215680702
- Country of Origin United States
- Category Motor Oil
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Color | Amber |
Viscosity (SUS @ 100 F) | 505 |
Viscosity @ 100C | 12 cSt |
Pour Point | -5°F |
ISO Viscosity Grade | 100 |
Flash Point | 485°F |
SAE Grade | 30 |
Type | Oil |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
AGMA Number | 3 |
Viscosity @ 40 C (cSt) | 97 |
API Gravity | 30.1 |
Viscosity @ 210 F (SUS) | 67 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO-LOK 1 In. Round Tube Friction Jack, Painted (86005)
- BUSHWACKER 99-02 GM(EXC SPORTSIDE) EXTENDA FLARE 4PC (40906-02)
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- LUBRIPLATE Stamping Oil #7, Drum, Vanishing Forming Oil (F0560-062)
- VALVOLINE Motor Oil, 10W-30, Conventional, 55 Gallon (VV124)
- QUAKER STATE Pennzoil Platinum 0W-20 4-Cycle Synthetic Motor Oil 1 qt 1 pk (550036541)
- LIQUI MOLY Special Tec AA 5W-30, 5 Liter, 20138 (20138)
- LIQUI MOLY Special Tec LR 0W-20, 5 Liter, 20410 (20410)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- MOBIL MOBIL DELVAC 1300 SUPER 10W-30, 5GA PAIL (122484)
- Lubriplate Motor Oil