Shop All Lubricants
Lubriplate
SAE 30 automotive oil SUPER HDS M.O. SAE 30, DRUM
Mfr # L0791-062
Zoro # G010760519
product price: $2,276.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,276.99
Free 30-Day Returns
Key Features
- Lubricant Application Commercial Mixed-Fleet Engines
- Container Type Drum
- Lubricant Type Oil
- SAE Grade 30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0791-062
- Zoro # G010760519
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Commercial Mixed-Fleet Engines |
Container Type | Drum |
Lubricant Type | Oil |
SAE Grade | 30 |
Color | Amber |
ISO Viscosity Grade | 100 |
Pour Point | -27°F |
Description
LUBRIPLATE Super HDS 30 Motor Oil is premium quality engine oil for all-season use in commercial mixed-fleet engine operations. LUBRIPLATE Super HDS 30 Motor Oil is manufactured to meet the performance requirements in all naturally aspirated, turbocharge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- TIMKEN TRB Thrust Stamped Race, T151-904A1 (T151-904A1)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-094 (L0034-094)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- MISTY Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 (1033585)
- Lubriplate Lubricants