Shop All Food Grade Lubricants
Lubriplate
Pure Flush, 5 Gal Pail, H-1/Food Grade Flushing And Cleaning Fluid
Mfr # L0816-060
Zoro # G901865385
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Bearings, Gear Cases, Hydraulic Systems, Centralized Lubricating Systems, Chain and Air Lines/Air Tools
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0816-060
- Zoro # G901865385
- UPC # 89215581603
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Oil |
Lubricant Application | Bearings, Gear Cases, Hydraulic Systems, Centralized Lubricating Systems, Chain and Air Lines/Air Tools |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Colorless |
Series | PURE FLUSH |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6272RS (627-2RS)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88958-08-06)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- LUBRIPLATE Sfgo Ultra 68, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-060)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- Lubriplate Penetrants and Lubricants