Shop All Lubricants
Lubriplate
Power Hammer Grs, Drum
Mfr # L0190-040
Zoro # G805831509
product price: $5,611.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,611.99
Free 30-Day Returns
Key Features
- Lubricant Application Heavy-Duty Power Hammers
- Color Black
- Flash Point 420°F
- Max. Operating Temp. 400°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0190-040
- Zoro # G805831509
- UPC # 89215419012
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Heavy-Duty Power Hammers |
Color | Black |
Flash Point | 420°F |
Max. Operating Temp. | 400°F |
Lubricant Type | Grease |
Grease Thickener | Aluminum Complex |
Dropping Point | 514°F |
Container Type | Drum |
Min. Operating Temp. | 0°F |
Description
Heavy duty, EP grease with moly, copper and grathite for power hammers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- TIMKEN TIM-21212, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 21212 (21212)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- ARP ARP 2008530 Premium Black Oxide Chrome Moly Special Purpose Washers - Pack 10 (A14-2008530)
- Lubriplate Lubricants