Shop All Lubricants
Lubriplate
Polyol ester synthetic air compressor fluid, ISO-68 - Biodegradable - SYNXTREME AC-68, 5 GAL PAIL
Mfr # L0941-060
Zoro # G710073490
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Screw And Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
- Container Size 5 gal
- Four-Ball Wear 0.51 mm
- Flash Point 530°F
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0941-060
- Zoro # G710073490
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Rotary Screw And Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems |
Four-Ball Wear | 0.51 mm |
Flash Point | 530°F |
Container Type | Pail |
ISO Viscosity Grade | 68 |
Lubricant Type | Oil |
Series | SYNXTREME AC |
Color | Water White/Colorless |
Green Certification or Other Recognition | Biodegradable PW1 |
SAE Grade | 20 |
Description
SYNXTREME AC-68, 5 GAL PAIL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- CAMOZZI Polyurethane Tubing, 100' Reel, 12MM OD, 8MM Id, Blue (1422-12MM-BL)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4S)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-33)
- LUBRIPLATE Heat Transfer Oil, 5 Gal Pail, Iso-100 Fluid For Heat Transfer Systems (L0750-060)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE No. 1, 4/7 Lb Jugs, Iso-22 Fluid For High Speed Spindle Bearings (L0002-007)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- Lubriplate Penetrants and Lubricants