Shop All Lubricants
Lubriplate
Pge Synthetic Fluid For Air Compressors - Biodegradable
Mfr # L0964-060
Zoro # G600663312
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Screw and Rotary Vane Air Compressors
- Container Size 5 gal
- Lubricant Type Oil
- SAE Grade 10
- Color Colorless/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0964-060
- Zoro # G600663312
- UPC # 89215596409
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Rotary Screw and Rotary Vane Air Compressors |
Lubricant Type | Oil |
SAE Grade | 10 |
Color | Colorless/Yellow |
ISO Viscosity Grade | 46 |
Green Certification or Other Recognition | Biodegradable PW1 |
Container Type | Pail |
Four-Ball Wear | 0.35 mm |
Series | SYNCOOL |
Flash Point | 530°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- DAYTON A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (6L194)
- LUBRIPLATE Wheel Bearing Lubr., 35 Lb Pail, Nlgi Gc-Lb Certified Wheel Bearing And Chassis Grease (L0220-035)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- CRC Chain and Wire Rope Lubricant, 25 to 350 Degree F, H2 No Food Contact, 10 oz Aerosol Can (03050)
- Lubriplate Lubricants