Shop All Hub, Circulating & Gear Oils
Lubriplate
Oil Drum 680 ISO Viscosity, 250 SAE
Mfr # L0248-040
Zoro # G601865906
product price: $3,768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,768.99
Free 30-Day Returns
Key Features
- SAE Grade 250
- ISO Viscosity Grade 680
- Series SPO
- Flash Point 425°F
- Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0248-040
- Zoro # G601865906
- UPC # 89215424818
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Oil |
SAE Grade | 250 |
ISO Viscosity Grade | 680 |
Series | SPO |
Flash Point | 425°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Container Type | Drum |
Pour Point | 10°F |
Viscosity @ 100 F (SUS) | 3314 |
Fire Point | 525°F |
Viscosity @ 40 C (cSt) | 628 |
Viscosity @ 100 C (cSt) | 38 |
API Gravity | 26.9 |
Viscosity @ 210 F (SUS) | 184 |
AGMA Number | 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electric Fuel Pump, 69414 (69414)
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- DELPHI Ignition Coil, Gn10645 (GN10645)
- A & I PRODUCTS Coil, Solenoid Valve Coil 4" x3" x3" (A-AT333807)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- LUBRIPLATE 1 qt Synthetic PAO Fluid 460 ISO Viscosity, Water White (L0981-054)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, Amber (M00600103)
- Lubriplate Hub, Circulating & Gear Oils