Shop All Hub, Circulating & Gear Oils
Lubriplate
Oil Drum 220 ISO Viscosity, 90 SAE
Mfr # L0245-040
Zoro # G701865387
product price: $3,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,810.99
Free 30-Day Returns
Key Features
- SAE Grade 90
- ISO Viscosity Grade 220
- Series SPO
- Flash Point 465°F
- Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0245-040
- Zoro # G701865387
- UPC # 89215424511
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Oil |
SAE Grade | 90 |
ISO Viscosity Grade | 220 |
Series | SPO |
Flash Point | 465°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Container Type | Drum |
Pour Point | -10°F |
AGMA Number | 5 |
Viscosity @ 40 C (cSt) | 200 |
Viscosity @ 100 F (SUS) | 1044 |
Viscosity @ 100 C (cSt) | 19 |
API Gravity | 29.3 |
Viscosity @ 210 F (SUS) | 95 |
Fire Point | 560°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE X-FACTOR ADJ. CROSSMEMBER (STOCK WITH CORRECT TRACK) (UO21-015)
- MAYHEW Pneumatic Body/Panel Set, 5Pc (32027)
- GROTE Hs Butt, Poly 16-14 Ga PK100 (83-3350)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE Lubricating Oil Drum 220 ISO Viscosity, 40 SAE (L0765-062)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- LUBRIPLATE Lubricating Oil Drum 320 ISO Viscosity, 60 SAE (L0766-062)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- D-A LUBRICANT CO D-A GearSyn RO Full Synthetic Gear Oil ISO 220 - 35 Lb Plastic Pail (14858LB)
- Lubriplate Hub, Circulating & Gear Oils