Shop All Lubricants
Lubriplate
No. 930-Aa, Drum, Nlgi No. 2 Non Melt General Purpose Grease
Mfr # L0096-040
Zoro # G901865231
product price: $4,742.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,742.99
Free 30-Day Returns
Key Features
- Lubricant Application Automatic Grease Dispensing Devices
- Grease Thickener Gelling agent
- Min. Operating Temp. 0°F
- Max. Operating Temp. 370°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0096-040
- Zoro # G901865231
- UPC # 89215409617
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Automatic Grease Dispensing Devices |
Grease Thickener | Gelling agent |
Min. Operating Temp. | 0°F |
Max. Operating Temp. | 370°F |
Lubricant Type | Grease |
Color | Off-White |
Series | 930 |
Container Type | Drum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI V-Ribbed - PK Series 725mm Long x 3 Ribs Wide (3PK725)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- NATIONAL Small Bore Inch Seal, 416891 (416891)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two shields, C3 Fit (6316-ZZ KBC)
- LUBRIPLATE Lithium-Polymer Grease, Cartridge, 15 oz (LBRP124214)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- SUPER LUBE Multi-Purpose Grease, Keg, 120 lb. (41120/1)
- Lubriplate Lubricants